Zoro Homepage
This item is Discontinued.
Southwire Metal Clad Building Cable, MC, 12 AWG, 4C with Ground C, Silver, Aluminum, Solid, 600V AC, 250 ft 68719401

Metal Clad Building Cable, MC, 12 AWG, 4C with Ground C, Silver, Aluminum, Solid, 600V AC, 250 ft (Discontinued)

  • Mfr # 68719401
  • Zoro # G5093160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68719401
Zoro #
G5093160
UPC #
32886347320
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Nominal Outside Dia.
0.547 in
Conductor Size
12 AWG
Overall Length
250 ft
Insulation Thickness (Mils)
15mils
Nominal Outside Diameter
0.54 in
Grounding Conductor Size
12 AWG

Details

Item
Metal Clad Building Cable
Trade Designation
MC
Conductor Material
Copper
Number of Conductors
4C with Ground
Wire Color
Black/Blue/Green/Red/White
Jacket Color
Silver
Jacket Material
Aluminum
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194° F
Standards
UL Listed
Max. Amps
20
Application
Commercial, Industrial, Institutional, Multiresidential Buildings
Stranding
1
Packaging
Coil
Shielding
Shielded
Shielding Material
Aluminum
Construction
ConstructionSouthwire Armorlite® Type MC Cable is constructed with soft-drawn copper, Type THHN/THWN conductors rated 90°C dry available in sizes 14 AWG through 2 AWG, and a green insulated grounding conductor. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly.
Applications
ApplicationSouthwire Armorlite® Type MC Cable is suitable for use as follows:Branch, feeder and service power distribution in commercial, industrial, institutional, and multiresidential buildings.Fished or embedded in plaster.Concealed or exposed installationsEnvironmental air-handling spaces per NEC 300.22 (C).Places of Assembly per NEC 518.4 and theaters per NEC 520.5.Installation in cable tray and approved raceways.Under raised floors for information technology equipment conductors and cables per NEC 645.5(D) & 645.5(D)(2).Class I Div. 2, Class II Div 2, & Class III Div. 1 Hazardous Locations.
Trade Designation - Conductors
THHN
Number of Ground Conductors
1
Includes Bonding Wire
No Bonding Wire
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1
Conductor Insulation Color
Black, Blue, Red, White
Number of Strands
1
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Color
Green
Number of Neutrals
0
Grounding Conductor Material
Copper
Series
Armorlite(R)
Number of Shielded Pairs
0

Description

Metal Clad Cable, Trade Designation MC, Wire Size 12 AWG, Number of Conductors 4, Wire Color Black/White/Red/Blue/Green, Jacket Color Silver, Length 250 ft, Conductor Design Solid, Jacket Material Aluminum, Insulation Material THHN/THWN, Nominal Outside Dia. 540 mi, Packaging Coil, Voltage 600 V, Temp. Rating 194 Degrees F Dry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.