This item is Discontinued.

Southwire NM-B Building Wire, 10 AWG, 3C, Solid, 50 ft 6998736

NM-B Building Wire, 10 AWG, 3C, Solid, 50 ft (Discontinued)

  • Mfr # 6998736
  • Zoro # G904021603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6998736
Zoro #
G904021603
UPC #
-
Country of Origin
China

Dimensions

Wire Size
10 AWG
Length
50 ft

Details

Item
Building Wire
Trade Designation
NM-B
Number of Conductors
3C
Jacket Material
PVC
Conductor Design
Solid
Voltage
600V AC
Temp. Rating
90° C

Description

Inner conductors are type THHN, rated 90 degrees Celsius, 600 volt. Solid strands. Outer jacket is PVC, rated at 75 degrees Celsius. Amp rating of the product is limited to that for 60 degrees Celsius rated conductors per the National Electric Code Article 336. Dwellings not exceeding 3 floors above grade. Exposed or concealed wiring. May be fished through walls, ceilings, and masonry blocks. Use for new wiring or replacement wiring. Only for use in normally dry locations.

Features
  • Wire Length - 50 ft.
  • Dimension - 13.28 x 19.53 x 14.06 in.
  • Item Weight - 9.76 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.