This item is Discontinued.

Southwire 1558 Lumens, LED Copper Temporary Job Site Light L1322SW

1558 Lumens, LED Copper Temporary Job Site Light (Discontinued)

  • Mfr # L1322SW
  • Zoro # G5348542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1322SW
Zoro #
G5348542
UPC #
090529613225
Country of Origin
Unknown

Dimensions

Cord Length - Job Site Lighting
5 ft
Max. Extension Height
63 in
Cord Length
5 ft.
Job Site Lighting Max. Height
63"

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Tripod
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
2
Lumens
1558
Voltage
120V AC
Lamp Type
LED
Lighting Technology
LED
Safety Rated
Not Safety Rated
Light Distribution - Job Site Lighting
Flood
Base Style
Floor Stand
NEMA Plug Configuration
5-15P
Item - Job Site Lighting
Temporary Job Site Light
NEC Cord Designation
SJTW
Standards
UL, cUL
Features
Die-Cast Housing, Steel Handle With Foam Padding, Steel H Frame Stand, Non-Metallic Reflector, Weatherproof Push Button Power Switch, 18/3 Cord Type, 1558 Lamp Type, 5700K Color Temperature, 200 W Energy Consumed
Light Distribution
Flood
Rated Life
50,000 hr
Color
Copper
Gauge/Conductor
18/3
Lamp Watts
20
IP Rating
IP54
Lamp Included
Yes
Plug Type
NEMA 5-15P

Description

Temporary Job Site Light, Lighting Technology LED, Number of Lamp Heads 2, IP Rating IP54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.