This item is Discontinued.

Southwire 779 Lumens, LED Copper Remote Area Lighting System L1320SW

779 Lumens, LED Copper Remote Area Lighting System (Discontinued)

  • Mfr # L1320SW
  • Zoro # G5348533
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1320SW
Zoro #
G5348533
UPC #
090529613201
Country of Origin
Unknown

Dimensions

Cord Length - Job Site Lighting
5 ft
Max. Extension Height
14 in
Job Site Lighting Max. Height
14"
Cord Length
3 ft.

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Floor Stand
Power Source - Job Site Lighting
Dual (AC/DC)
Number of Lamp Heads
1
Lumens
779
Voltage
12 V AC
Lamp Type
LED
Run Time - Job Site Lights
1.7 hr
Lighting Technology
LED
Charge Time
3 hr
Battery Chemistry
Lithium Ion
Lamp Watts
9.9 W
Light Distribution - Job Site Lighting
Flood
Color
Copper
Safety Rated
Not Safety Rated
Light Distribution
Flood
IP Rating
IP54
Item - Job Site Lighting
Temporary Job Site Light
Base Style
Floor Stand
Lamp Included
Yes
Includes
Home Charger
Standards
cUL, cULus, UL
Rated Life
50,000 hr
Plug Type
NEMA 1-15P

Description

Temporary Job Site Light, Battery Chemistry Lithium Ion, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.