SOUTHWIRE COMPANY 1474 Lumens, LED Temporary Job Site Light (Discontinued)
- Mfr # 411015
- Zoro # G9972873
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
411015
Zoro #
G9972873
UPC #
090529616813
Country of Origin
Unknown
Dimensions
Cord Length - Job Site Lighting
5 ft
Max. Extension Height
12 3/4 in
Job Site Lighting Max. Height
12-51/64"
Cord Length
3 ft.
Power Cord Length
5 ft
Overall Height
12.8 in
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, IP Rating IP54, Includes Bulb Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.