This item is Discontinued.

Southwire SOUTHWIRE COMPANY 3177 Lumens, LED Temporary Job Site Light L1325SW

SOUTHWIRE COMPANY 3177 Lumens, LED Temporary Job Site Light (Discontinued)

  • Mfr # L1325SW
  • Zoro # G9972855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L1325SW
Zoro #
G9972855
UPC #
090529613256
Country of Origin
Unknown

Dimensions

Cord Length - Job Site Lighting
5 ft
Max. Extension Height
12 51/64 in
Cord Length
3 ft.
Job Site Lighting Max. Height
12-51/64"

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Floor Stand
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Lumens
3177
Voltage
120V AC
Lamp Type
LED
Lighting Technology
LED
Features
Cool to The Touch, 5700K Bright White Color Temperature, Shadow-Free 120 Degrees Wide Angle Light Beam
Lamp Watts
44
NEC Cord Designation
SJTW
Color
Copper
Base Style
Floor Stand
Rated Life
50,000 hr
NEMA Plug Configuration
5-15P
Light Distribution - Job Site Lighting
Flood
Replacement Lamp
No
Gauge/Conductor
18/3
Light Distribution
Flood
Item - Job Site Lighting
Temporary Job Site Light
Standards
UL, cUL
IP Rating
IP54
Safety Rated
Not Safety Rated
Lamp Included
Yes

Description

Temporary Job Site Light, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.