This item is Discontinued.

Southwire SOUTHWIRE COMPANY 2948 Lumens, LED Temporary Job Site Light L1682SW

SOUTHWIRE COMPANY 2948 Lumens, LED Temporary Job Site Light (Discontinued)

  • Mfr # L1682SW
  • Zoro # G9972864
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L1682SW
Zoro #
G9972864
UPC #
090529616820
Country of Origin
Unknown

Dimensions

Job Site Lighting Max. Height
64"
Max. Extension Height
64 in
Cord Length - Job Site Lighting
5 ft
Cord Length
5 ft.

Details

Item
Temporary Job Site Light
Voltage
120V AC
Lumens
2948
Standards
UL, cUL
Features
Cool to The Touch, 5200 K Bright White Color Temperature, Shadow-Free 120 Degrees Wide Angle Light Beam, Tripod Telescopes From 24 in to 54 in
Power Source - Job Site Lighting
Corded (AC)
Item - Job Site Lighting
Temporary Job Site Light
Rated Life
50,000 hr
IP Rating
IP54
Safety Rated
Not Safety Rated
Gauge/Conductor
18/3
Base Style
Floor Stand
Lighting Technology
LED
NEC Cord Designation
SJTW
Color
Copper
NEMA Plug Configuration
5-15P
Lamp Included
Yes
Replacement Lamp
No
Lamp Watts
46
Type - Job Site Lighting
Floor Stand
Number of Lamp Heads
2
Lamp Type
LED
Light Distribution - Job Site Lighting
Flood
Light Distribution
Flood

Description

Temporary Job Site Light, Lighting Technology LED, Number of Lamp Heads 2, IP Rating IP54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.