Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW-510
Zoro #
G9814962
UPC #
328868578432
Country of Origin
Unknown
Dimensions
Wheel Diameter
8"
Wheel Width
2"
Spindle Dia.
1-7/8"
Overall Height
46-1/4"
Overall Width
29.5"
Overall Length
60.5"
Shelf Length
13-1/2"
Details
Material
Steel
Color
Black
Load Capacity
2000 lb.
Item
Wire Cart
Number of Shelves
6
Finish
Powder Coated
Includes
Wheel, Caster, Mounting Hardware
Caster Type
(2) Swivel, (2) Rigid
Features
Designed with a full 24"x 60" metal top shelf for storage and assembly
Handle Included
No
Number of Spindles
14
Wheel Material
Plastic
Caster Material
Rubber
Description
Wire Cart, Finish Powder Coated, Load Capacity 2000 lb, Material Steel, Number of Shelves 6, Number of Spindles 14, Overall Height 46 1/4 in, Overall Length 60.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.