Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WW-538
Zoro #
G8048144
UPC #
-
Country of Origin
Unknown
Dimensions
Wheel Diameter
5"
Overall Height
36.5"
Wheel Width
1-1/2"
Spindle Dia.
5/8"
Overall Width
26.5"
Overall Length
32.5"
Shelf Length
12-1/2"
Details
Material
Steel
Color
Black
Load Capacity
250 lb.
Item
Wire Cart
Number of Shelves
6
Caster Material
Plastic
Number of Spindles
6
Caster Type
(2) Rigid
Handle Included
Yes
Features
Holds up to 12 - 500 ft. spools of 12AWG and 14AWG
Finish
Powder Coated
Wheel Material
Plastic
Includes
Wheel, Caster, Mounting Hardware
Description
Wire Cart, Finish Powder Coated, Load Capacity 250 lb, Material Steel, Number of Shelves 6, Number of Spindles 6, Overall Height 36.5 in, Overall Length 32.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.