Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WW-530
Zoro #
G8268373
UPC #
328868578746
Country of Origin
Unknown
Dimensions
Wheel Diameter
8"
Overall Width
29.5"
Overall Length
50"
Overall Height
42"
Wheel Width
2"
Spindle Dia.
1-3/8"
Shelf Length
14"
Details
Material
Steel
Color
Black
Load Capacity
1000 lb.
Item
Wire Cart
Number of Shelves
4
Caster Type
(2) Swivel, (2) Rigid
Includes
Wheel, Caster, Mounting Hardware
Finish
Powder Coated
Handle Included
Yes
Number of Spindles
8
Wheel Material
Plastic
Features
Holds 8 spools up to 16 inches in diameter
Caster Material
Rubber
Description
Wire Cart, Finish Powder Coated, Load Capacity 1000 lb, Material Steel, Number of Shelves 4, Number of Spindles 8, Overall Height 42 in, Overall Length 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.