Zoro Homepage

Conduit Fitting 2-1/2 in, Threaded, Iron, Galvanized

  • Mfr # FF250

  • Zoro # G509132186


product price: $261.99
/ea
Sold in multiples of 5 for $1,309.95
Free Shipping & Returns

Key Features

Trade Size
2-1/2 in
Connection Type
Threaded
Material
Iron
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF250
Zoro #
G509132186
UPC #
-
Country of Origin
China

Dimensions

Trade Size
2-1/2 in

Details

Item
Conduit Fitting
Connection Type
Threaded
Material
Iron
Finish
Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.