Zoro Homepage

Conduit Fitting 3/4 in, Threaded, Iron

  • Mfr # EF75

  • Zoro # G209132448


product price: $6.49
/ea
Sold in multiples of 10 for $64.90

Key Features

Trade Size
3/4 in
Connection Type
Threaded
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF75
Zoro #
G209132448
UPC #
-
Country of Origin
China

Dimensions

Trade Size
3/4 in

Details

Item
Conduit Fitting
Connection Type
Threaded
Material
Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.