Zoro Homepage

Conduit Fitting Bushing, 1/2 in, Threaded, Plastic, White

  • Mfr # IBTS-50

  • Zoro # G109132906


product price: $0.43
/ea
Sold in multiples of 50 for $21.50

Key Features

Conduit Fitting Type
Bushing
Trade Size
1/2 in
Connection Type
Threaded
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBTS-50
Zoro #
G109132906
UPC #
-
Country of Origin
China

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Plastic
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.