Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Bushing, Threaded, Stainless Steel, Plain, Red

  • Mfr # RB-300250-SS

  • Zoro # G009131931


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Stainless Steel
Finish
Plain
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-300250-SS
Zoro #
G009131931
UPC #
-
Country of Origin
China

Details

Item
Conduit Fitting
Conduit Fitting Type
Bushing
Connection Type
Threaded
Material
Stainless Steel
Finish
Plain
Color
Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.