Conduit Fitting Connector, 1/2 in, Liquid-Tight, Steel, PVC Coated, Red

  • Mfr # 58133802

  • Zoro # G009990828


product price:  $10.95
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58133802
Zoro #
G009990828
UPC #
32886921933
Country of Origin
United States

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
Color
Red

Description

Southwire's Non-Metallic Liquid Tight Connectors are made to use with Type B Non-Metallic Liquid Tight Conduit. There is no threading of conduit or tubing required. Southwire's connectors give a superior liquid tight seal and pull out strength. Comes in a 20-piece carton.Suitable for indoor or outdoor useIncluded steel locknut and seal gasketProtects from rain, liquid and oilsSimple, quick and easy assemblyFor use with flexible liquidtight conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.