Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, 3/4 in, Liquid-Tight, Iron, Zinc Plated

  • Mfr # 232S

  • Zoro # G916259759


product price: $1,103.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Liquid-Tight
Material
Iron
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232S
Zoro #
G916259759
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
3/4 in

Details

Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Iron
Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.