
Connector, 3/4 in, Push-In, Metal
Mfr # 65071103
Zoro # G116313640
product price: $28.59
/pk 5, $5.72/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Push-In
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65071103
Zoro #
G116313640
UPC #
032886713378
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Conduit Fitting Type
Connector
Connection Type
Push-In
Material
Metal
Description
CONNECTOR BOX EMT PSH-IN 3/4IN Specifications: Application: For securing EMT conduit to boxes quickly and without tools Southwire the name you trust, now offers a new innovative way to install conduit fittings. Save time and effort with Southwire's EMT SIMPush fittings. There are no screws or moving parts to lose, simply push fitting on to conduit and done. All SIMPush fittings come in a variety of styles and sizes and are easily removable and reusable. you simply slide the removal tool onto the collar of the fitting and pull. You won't need any other fitting after using Southwire's SIMPush push to install EMT conduit fittings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.