Zoro Homepage

Control Cable, 18 AWG, 10 C, Black, TPR, 600 V, 250 ft

  • Mfr # 59873001

  • Zoro # G313118529


product price: $542.99
/ea
Sold in multiples of 60 for $32,579.40
Item requires special delivery charges. A $16.67 per item surcharge will be applied.

Key Features

Wire Size
18 AWG
Number of Conductors
10
Length
250 ft
Voltage
600 V
Nominal Outside Dia.
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59873001
Zoro #
G313118529
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
250 ft
Nominal Outside Dia.
0.6 in
Overall Length
250 ft
Conductor Size
18 AWG
Nominal Outside Diameter
0.6 in

Details

Item
Control Cable
Number of Conductors
10
Voltage
600 V
Jacket Color
Black
Conductor Material
Copper
Jacket Material
TPR
Temp. Rating
-58 Degrees to 221 Degrees F
Standards
ASTM B174, CSA C22.2 No.49, CSA FT2, European Directive 2011/65/EU, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Trade Designation
SEOOW
Conductor Design
Stranded
Location
Indoor, Outdoor
Gauge/Conductor
18/10
Special Features
Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-58 Degrees F
Conductor Insulation Color
Black, Blue, Green, Green/Black, Orange, Orange/Black, Red, Red/Black, White, White/Black
Temperature Rating - Maximum Dry
221 Degrees F
Series
SEOPRENE(R)
Number of Strands
16
Conductor Insulation Material
TPR
Operating Temperature - Minimum
-58 Degrees F
Temperature Rating - Maximum Wet
221 Degrees F
Packaging
Spool
Number of Ground Conductors
0

Description

Control Cable, Number of Conductors 10, Wire Size 18 AWG, Trade Designation SEOOW, Jacket Material TPR, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.