Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conversion Clip, NOVAL Accessory, Galvanized Steel

  • Mfr # EC

  • Zoro # G809132879


product price: $0.82
/ea
Sold in multiples of 100 for $82.00

Key Features

Material
Galvanized Steel
Color
Silver
Length
0.91 in
Width
0.35 in
Box Type
Junction Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC
Zoro #
G809132879
UPC #
785592800053
Country of Origin
China

Dimensions

Length
0.91 in
Width
0.35 in

Details

Item
Conversion Clip
Material
Galvanized Steel
Color
Silver
Box Type
Junction Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.