Zoro Homepage

Conversion Kit For Pendant Fixtures White 8 In Od 3.75 In Id

  • Mfr # CLC-800

  • Zoro # G109132487


product price: $43.79
/ea
Sold in multiples of 25 for $1,094.75

Key Features

Material
Powder Coated Galvanized Steel
Color
White
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-800
Zoro #
G109132487
UPC #
-
Country of Origin
China

Dimensions

Width
8 in

Details

Item
Light Conversion Kit
Material
Powder Coated Galvanized Steel
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.