Shop SOUTHWIRE
See all product information
Create Account
Cord Adapter, 2 ft, Yellow, 3 Outlet
- Mfr # 90198802
- Zoro # G922784610
product price:Â
$
16.05
/ea
Key Features
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
Cord Length
2 ft
Number of Outlets
3
Jacket Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90198802
- Zoro #
- G922784610
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cord Length
- 2 ft
- Wire Size
- 12 AWG
Details
- NEMA Receptacle Configuration
- 5-15R
- Item
- Cord Adapter
- NEMA Plug Configuration
- 5-15P
- Number of Outlets
- 3
- Jacket Material
- Thermoplastic
- Voltage
- 125V AC
- Maximum Watts
- 1,875 W
- Standards
- cUL Listed; UL Listed
- Jacket Color
- Yellow
- Maximum Current
- 15 A
- Temperature Rating
- -40 Degrees to 140 Degrees F
- Compatible Product Type
- Generators
Description
Cord Adapter, Number of Outlets 3, Voltage 125V AC, Wire Size 12 AWG, Cord Length 2 ft, Jacket Material Thermoplastic, Standards cUL Listed; UL Listed
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.