Shop SOUTHWIRE
See all product information
Create Account
Cord Adapter, 3 ft, Black, 2 Outlet
- Mfr # 19200008
- Zoro # G022784855
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Voltage
125/250V AC
Material
Heavy Duty Rubber
Wire Size
6 AWG
Cord Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19200008
- Zoro #
- G022784855
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Voltage
- 125/250V AC
- Material
- Heavy Duty Rubber
- Standards
- Federal Specification WC-596
- Jacket Material
- TPE
- Maximum Current
- 50 A
- Compatible Product Type
- General Purpose
- Number of Outlets
- 2
- Temperature Rating
- -50 to +105 deg C
- NEMA Plug Configuration
- Non-NEMA
- NEMA Receptacle Configuration
- Non-NEMA
- Jacket Color
- Black
- Item
- Cord Adapter
Dimensions
- Wire Size
- 6 AWG
- Cord Length
- 3 ft
Description
Cord Adapter, Number of Outlets 2, Voltage 125/250V AC, Wire Size 6 AWG, Cord Length 3 ft, Jacket Material TPE, Standards Federal Specification WC-596
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.