Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord, GFCI 12/3 6FT Right Angle Quad Box

  • Mfr # 14880003-3

  • Zoro # G015388374


product price: $135.88
/ea
Sold in multiples of 3 for $407.64
Free Shipping & Returns

Key Features

Cord Length
10.3 in
Voltage
120V
Jacket Color
Yellow/Black/Gray
Jacket Material
Polyer/PVC/Metal
Nominal Outside Dia.
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14880003-3
Zoro #
G015388374
UPC #
24098900257
Country of Origin
Honduras

Dimensions

Cord Length
10.3 in
Nominal Outside Dia.
3.7 in

Details

Voltage
120V
Jacket Color
Yellow/Black/Gray
Jacket Material
Polyer/PVC/Metal

Description

  • • Volts/Amps: 120V/15A
  • • Cord Gauge: 12/3 AWG
  • • NEMA 5-15P & (4)-5-15R
  • • Trip Level: 4 - 6-mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.