Cord, GFCI 25FT 120V/15A In Line Tricord

  • Mfr # 26020147-2

  • Zoro # G015388367


product price: $129.99
/ea
Sold in multiples of 2 for $259.98
Free Shipping & Returns

Key Features

Cord Length
8 in
Voltage
120V
Jacket Color
Yellow/Black
Jacket Material
Polymer/PVC
Nominal Outside Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26020147-2
Zoro #
G015388367
UPC #
24098907614
Country of Origin
Honduras

Dimensions

Cord Length
8 in
Nominal Outside Dia.
3 in

Details

Voltage
120V
Jacket Color
Yellow/Black
Jacket Material
Polymer/PVC

Description

  • • Applications Include: Construction Sites, Saws and Drills, Portable Electric Power Tools, Multiple Tools
  • • NEMA 5-15P & (3)5-15R
  • • Trip Response Time for Ground Fault and Grounded Neutral Trip: Less Than 25mS and grounded neutral trip
  • • Cord Gauge: 12/3 AWG
  • • Overload Current: Six Times Rated Current
  • • Endurance: 3,000 Operations Minimum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.