Zoro Homepage

Cord Reel, 14 AWG, 30 ft Length

  • Mfr # 48004

  • Zoro # G308730668


product price: $135.99
/ea
Sold in multiples of 3 for $407.97
Free Shipping & Returns

Key Features

Retractable Cord Length
30 ft
Wire Size
14 AWG
Reel Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48004
Zoro #
G308730668
UPC #
78693480041
Country of Origin
United States

Dimensions

Retractable Cord Length
30 ft
Wire Size
14 AWG

Details

Item
Cord Reel
Reel Color
Red

Description

CCI Extension Cord Reel, Type SJTW Retractable, 30 ft Cord, 14 AWG Conductor, Steel, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.