Zoro Homepage

Cord Set, 12/3 2FT 120V/15A Inline Tritap

  • Mfr # 26020008-6

  • Zoro # G515388393


product price: $43.69
/ea
Sold in multiples of 6 for $262.14

Key Features

Cord Length
13 in
Voltage
120V
Jacket Color
Yellow
Jacket Material
Tile
Nominal Outside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26020008-6
Zoro #
G515388393
UPC #
24098902145
Country of Origin
China

Dimensions

Cord Length
13 in
Nominal Outside Dia.
2 in

Details

Voltage
120V
Jacket Color
Yellow
Jacket Material
Tile

Description

  • • HEAVY DUTY: 12/3 SJTW 2’ In-Line GFCI Cord Set with Lighted Tri-Source Receptacle has a NEMA 5-15 Plug & heavy duty molded T-head with (3) 5-15 Receptacles
  • • Cord Gauge: 12/3 AWG
  • • INDOOR & OUTDOOR USE: Provides GFCI protection with any appliance or tool used indoors or outdoors
  • • VERSATILE: Perfect for Power Tools, Pumps, Saws, Drills, Extension Cords and Lighting
  • • DESIGNED WITH SAFETY IN MIND: Protection of personnel from shock hazard & prevents unmonitored equipment startup
  • • MANUAL RESET: a reset is required after GFCI trip and/or power outage
  • • Effect of 10 Amp Turn DC Shock Fault Trip: 5% Maximum Trip Level Variation on Ground
  • • Endurance: 3,000 Operations Minimum
  • • Overload Current: Six Times Rated Current
  • • Insulation Voltage: 1500 Vrms - 1-Min.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.