Zoro Homepage

Cords 50ft Flat 14/3 SPT-3 15A

  • Mfr # 0835

  • Zoro # G910458868


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Trade Designation
SPT-3
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0835
Zoro #
G910458868
UPC #
78693008351
Country of Origin
United States

Dimensions

Cord Length
50ft

Details

Trade Designation
SPT-3
Max. Amps
15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.