Zoro Homepage

Corncob Replacement Bulb, For Use With Hang-A-Light Model 111080LED and 111080NR LED Temporary Cage

  • Mfr # 111980

  • Zoro # G209244370


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Watts
80
Color Temperature
5000 K
Lumens
10400
Rated Life
35000 hr
Length
4.92
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111980
Zoro #
G209244370
UPC #
786625001010
Country of Origin
United States

Dimensions

Length
4.92

Details

Watts
80
Color Temperature
5000 K
Lumens
10400
Rated Life
35000 hr
Maximum Operating Temperature
125 deg F

Description

Southwire Replacement Bulb, Corncob, For Use With: Hang-A-Light Model 111080LED and 111080NR LED Temporary Cage Light, Specifications: 80 W, 35000 hr Average Life, 10400 Lumens, 5000 K Color Temperature, -40 to 125 deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.