Countdown Timer, 20 A, 125 V, 2500 W, 60 min Time Setting, Gray
Mfr # 59719
Zoro # G616066800
product price: $26.79
/eaKey Features
Time Maximum Setting
2 hr.
Body Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59719
Zoro #
G616066800
UPC #
78693597190
Country of Origin
China
Details
Time Maximum Setting
2 hr.
Body Color
Grey
Item
Electronic Timer
Description
In-wall timer turns off after a set amount of time, saving money, appliance and bulbs. Simply turn the dial to the desired running time and the connected light or appliance will shut-off at the set time. Install in place of existing wall switch standard or decorator wall plate. Compatible with compact fluorescent bulbs.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.