Zoro Homepage

Coupling, 1", Threaded, Steel, Galvanized

  • Mfr # 53

  • Zoro # G516259739


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
1"
Connection Type
Threaded
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53
Zoro #
G516259739
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
1"

Details

Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Steel
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.