Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutter For Stainless Steel 3 1/2Ft

  • Mfr # 57175501

  • Zoro # G0917939


product price: $164.48
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
4.04"
Size
3-1/2"
Slug
Slug for Easy Removal
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57175501
Zoro #
G0917939
UPC #
-
Country of Origin
China

Dimensions

Hole Size (In.)
4.04"
Size
3-1/2"

Details

Item
Max Punch(R) Cutter
Slug
Slug for Easy Removal
Material
Stainless Steel

Description

Cutter For Stainless Steel 3 1/2Ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.