Zoro Homepage

Cutter For Stainless Steel 4Ft

  • Mfr # 57175601

  • Zoro # G0917920


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Hole Size (In.)
4.54"
Size
4"
Slug
Slug for Easy Removal
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57175601
Zoro #
G0917920
UPC #
-
Country of Origin
United States

Dimensions

Hole Size (In.)
4.54"
Size
4"

Details

Item
Max Punch(R) Cutter
Slug
Slug for Easy Removal
Material
Stainless Steel

Description

Cutter For Stainless Steel 4Ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.