Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Device Extender, 1 Gang, Galvanized Steel

  • Mfr # DEX-150

  • Zoro # G809131971


product price: $6.75
/ea
Sold in multiples of 25 for $168.75

Key Features

Number of Gangs
1 Gang
Material
Galvanized Steel
Raised Height
1/2 in
Color
Silver
Width
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEX-150
Zoro #
G809131971
UPC #
785592113085
Country of Origin
China

Dimensions

Raised Height
1/2 in
Width
2.19 in

Details

Item
Device Extender
Number of Gangs
1 Gang
Material
Galvanized Steel
Color
Silver
Box Type
Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.