Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Device Extender, 2 Gangs, Galvanized Steel

  • Mfr # DEX-275

  • Zoro # G809132152


product price: $15.29
/ea
Sold in multiples of 25 for $382.25

Key Features

Number of Gangs
2 Gangs
Material
Galvanized Steel
Raised Height
3/4 in
Color
Silver
Width
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DEX-275
Zoro #
G809132152
UPC #
785592113115
Country of Origin
China

Dimensions

Raised Height
3/4 in
Width
3.74 in
Nominal Length
4 in

Details

Item
Device Extender
Number of Gangs
2 Gangs
Material
Galvanized Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.