Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Device Extender, NOVAL Accessory, 3 Gang

  • Mfr # DEX-375

  • Zoro # G609132185


product price: $38.15
/ea
Sold in multiples of 5 for $190.75

Key Features

Number of Gangs
3 Gangs
Raised Height
3/4 in
Width
5.5 in
Material
steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEX-375
Zoro #
G609132185
UPC #
785592122285
Country of Origin
United States

Dimensions

Raised Height
3/4 in
Width
5.5 in

Details

Item
Device Extender
Number of Gangs
3 Gangs
Material
steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.