Zoro Homepage

Device Ring, 1 Gang, Galvanized Steel

  • Mfr # 72C15

  • Zoro # G709131972


product price: $3.69
/ea
Sold in multiples of 25 for $92.25

Key Features

Number of Gangs
1 Gang
Material
Galvanized Steel
Raised Height
1 in
Color
Silver
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72C15
Zoro #
G709131972
UPC #
785592722362
Country of Origin
China

Dimensions

Raised Height
1 in
Width
4.75 in

Details

Item
Device Ring
Number of Gangs
1 Gang
Material
Galvanized Steel
Color
Silver
Box Type
Junction Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.