Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Device Ring, 1 Gang, Stainless Steel, Square Box Type

  • Mfr # 52C22-SS

  • Zoro # G709132726


product price: $63.49
/ea
Sold in multiples of 25 for $1,587.25

Key Features

Number of Gangs
1 Gang
Material
Stainless Steel
Box Type
Square
Raised Height
1-1/2 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52C22-SS
Zoro #
G709132726
UPC #
785592111890
Country of Origin
China

Dimensions

Raised Height
1-1/2 in
Length
4 in
Width
4 in

Details

Item
Device Ring
Number of Gangs
1 Gang
Material
Stainless Steel
Box Type
Square
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.