Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Device Ring, 2 Gangs, Galvanized Steel, Square Box Type

  • Mfr # 62AMR-2

  • Zoro # G709132702


product price: $31.49
/ea
Sold in multiples of 10 for $314.90

Key Features

Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Type
Square
Color
Silver
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62AMR-2
Zoro #
G709132702
UPC #
-
Country of Origin
China

Dimensions

Width
6 in

Details

Item
Device Ring
Number of Gangs
2 Gangs
Material
Galvanized Steel
Box Type
Square
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.