Zoro Homepage

Device Ring, 5 Gangs, Steel

  • Mfr # AMR5

  • Zoro # G109132876


product price: $91.29
/ea
Sold in multiples of 5 for $456.45
Free Shipping & Returns

Key Features

Number of Gangs
5 Gangs
Material
Steel
Color
Silver
Width
5.63 in
Raised Height
3/4 in to 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR5
Zoro #
G109132876
UPC #
785592122506
Country of Origin
China

Dimensions

Width
5.63 in
Raised Height
3/4 in to 1-1/2 in

Details

Item
Device Ring
Number of Gangs
5 Gangs
Material
Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.