Zoro Homepage

Device Ring, 6 Gangs, Steel

  • Mfr # AMR6

  • Zoro # G809132787


product price: $135.99
/ea
Sold in multiples of 5 for $679.95
Free Shipping & Returns

Key Features

Number of Gangs
6 Gangs
Material
Steel
Color
Silver
Width
4.69 in
Raised Height
3/4 in to 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMR6
Zoro #
G809132787
UPC #
785592122513
Country of Origin
United States

Dimensions

Width
4.69 in
Raised Height
3/4 in to 1-1/2 in

Details

Item
Device Ring
Number of Gangs
6 Gangs
Material
Steel
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.