Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Device Ring, Galvanized Steel, Square Box Type

  • Mfr # LVP41D

  • Zoro # G409132989


product price: $7.79
/ea
Sold in multiples of 50 for $389.50

Key Features

Material
Galvanized Steel
Box Type
Square
Color
Silver
Width
4 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVP41D
Zoro #
G409132989
UPC #
785592990273
Country of Origin
China

Dimensions

Width
4 in
Length
4 in
Raised Height
0.5, 0.75 or 1 in.
Nominal Depth
2-1/8in

Details

Item
Device Ring
Material
Galvanized Steel
Box Type
Square
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.