Zoro Homepage

Device Ring, NOVAL Accessory, Galvanized Steel

  • Mfr # 54C3-2

  • Zoro # G309132058


product price: $21.79
/ea
Sold in multiples of 25 for $544.75

Key Features

Material
Galvanized Steel
Raised Height
2 in
Color
Silver
Length
3.7 in
Width
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54C3-2
Zoro #
G309132058
UPC #
785592982292
Country of Origin
China

Dimensions

Raised Height
2 in
Length
3.7 in
Width
1.69 in

Details

Item
Device Ring
Material
Galvanized Steel
Color
Silver
Box Type
Round Raised Device Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.