Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Device Ring, NOVAL Accessory, Powder Coated Galvanized Steel

  • Mfr # 54C3-RED

  • Zoro # G209132875


product price: $4.59
/ea
Sold in multiples of 25 for $114.75

Key Features

Material
Powder Coated Galvanized Steel
Raised Height
1/2 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54C3-RED
Zoro #
G209132875
UPC #
785592116062
Country of Origin
China

Dimensions

Raised Height
1/2 in

Details

Item
Device Ring
Material
Powder Coated Galvanized Steel
Color
Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.