Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Device Ring, Steel, Square Box Type

  • Mfr # 72EXR-5/8

  • Zoro # G809132923


product price: $9.75
/ea
Sold in multiples of 25 for $243.75

Key Features

Material
Steel
Box Type
Square
Raised Height
5/8 in
Color
Silver
Nominal Length
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72EXR-5/8
Zoro #
G809132923
UPC #
785592122131
Country of Origin
China

Dimensions

Raised Height
5/8 in
Nominal Length
4-11/16 in

Details

Item
Device Ring
Material
Steel
Box Type
Square
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.