Diesel Locomotive Cable, 1/0 AWG, Tinned copper, CPE, Black, Sold per FT

  • Mfr # 1670210608

  • Zoro # G314914526


product price:  $6.15
/ea
Sold in multiples of 25 for $153.75

Key Features

Type
Stranded
Color
Black
Insulation Material
EPR
Max. Temp.
90°C
Number of Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670210608
Zoro #
G314914526
UPC #
-
Country of Origin
United States

Dimensions

Wire Outer Diameter
0.070"

Details

Item
Wire & Cable
Type
Stranded
Color
Black
Insulation Material
EPR
Max. Temp.
90°C
Number of Conductors
1
Material
Tinned Copper
Voltage
2kV
Jacket Material
CPE
Product Group
DLO
Overall Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.