
Diesel Locomotive Cable, 4/0 AWG, Tinned copper, CSPE, Black, Sold per FT
Mfr # 57124701
Zoro # G314914533
product price: $13.29
/ea
Sold in multiples of 25 for $332.25
Key Features
Type
Stranded
Color
Black
Number of Conductors
1
Max. Temp.
90°C
Material
Tinned Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57124701
Zoro #
G314914533
UPC #
-
Country of Origin
United States
Dimensions
Wire Outer Diameter
0.844"
Details
Item
Wire & Cable
Type
Stranded
Color
Black
Number of Conductors
1
Max. Temp.
90°C
Material
Tinned Copper
Insulation Material
EPR
Voltage
2kV
CSA Type
RW-90
Product Group
DLO
Jacket Material
CSPE
Overall Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.