Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Timer, 15 A, 125 V, 1875 W, 2 -Outlet, 7 days Time Setting, 20 On/Off Cycles Per Day Cycle

  • Mfr # 50015

  • Zoro # G014882248


product price: $42.99
/ea

Key Features

Indoor/Outdoor Usage
Outdoor
Time Maximum Setting
8 Days
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50015
Zoro #
G014882248
UPC #
78693500152
Country of Origin
China

Details

Indoor/Outdoor Usage
Outdoor
Item
Electromechanical Timer
Time Maximum Setting
8 Days

Description

Controls pool pumps, outdoor landscape, security and holiday lighting and other heavy-duty appliances. Up to 20 On/Off settings per day, repeats weekly. Option to program each day differently or weekdays different than weekends. With countdown, random and daylight savings features. Large display and manual override button. Self-recharging battery stores programs. Two grounded outlets, weatherproof housing, 6 in power cord. Black with forest green silkscreen and cover. CSA certified C/US, CFL Compatible. 3 in D x 7-1/2 in W x 9 in H, 0.89 lb. 125 VAC, 60 Hz 15 A, 1875 W resistive/15 A, 1875 W tungsten/8 A ballast. Controls up to 3/4 hp, 15FLA, 90LRA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.