Zoro Homepage

Digital Timer, 15 A, 125 V, 1875 W, 24 hr Time Setting, Black

  • Mfr # 50013

  • Zoro # G214882253


product price: $24.89
/ea

Key Features

Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50013
Zoro #
G214882253
UPC #
78693500138
Country of Origin
China

Details

Body Color
Black
Item
Electromechanical Timer

Description

Controls patio, security and seasonal lighting. Automatically on at dusk and off at dawn or programmable on at dusk and off 1 to 9 hrs later. Single-button programming. Settings repeat daily. 6 in power cord. CSA certified C/US, CFL compatible. 2-1/2 in D x 6-1/4 in W x 9 in H, 0.52 lb. 125 VAC, 60 Hz 15 A, 1875 W resistive/10 A, 1250 W tungsten/8 A ballast. Controls up to 1/2 hp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.