Zoro Homepage

Direct Wire Temporary Low Bay Light, LED Lamp, 78 W Lamp, 120/277 V

  • Mfr # T50079

  • Zoro # G610401560


product price: $321.99
/ea
Sold in multiples of 2 for $643.98
Free Shipping & Returns

Key Features

Voltage
120/277 V
Watts
78
Bulb Housing
Die Cast Aluminum
Color Temperature
5000 K
Lumens
8200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50079
Zoro #
G610401560
UPC #
29892012243
Country of Origin
United States

Dimensions

Length
9.45

Details

Voltage
120/277 V
Watts
78
Bulb Housing
Die Cast Aluminum
Color Temperature
5000 K
Lumens
8200
Rated Life
50000 hr
Bulb Finish
Frosted

Description

Southwire Temporary Low Bay Light, Direct Wire, 120/277 V, LED Lamp, 78 W Lamp, 8200 Lumens, 50000 hr Average Life, 5000 K Color Temperature, Frosted Lens, 3 ft Cord, Die Cast Aluminum, 8 in W x 9.45 in D x 12.6 in H Dimensions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.