Zoro Homepage

Divider, NOVAL Accessory, Galvanized Steel

  • Mfr # GBP-21234

  • Zoro # G909132236


product price: $2.79
/ea
Sold in multiples of 50 for $139.50

Key Features

Material
Galvanized Steel
Raised Height
3/4 in
Color
Silver
Width
3.38 in
Box Type
Multi-Gang Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBP-21234
Zoro #
G909132236
UPC #
785592109811
Country of Origin
China

Dimensions

Raised Height
3/4 in
Width
3.38 in

Details

Item
Divider
Material
Galvanized Steel
Color
Silver
Box Type
Multi-Gang Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.